Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size G

  • Mfr # PT2816HL

  • Zoro # G1831667


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Outside Dia.
7/16 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Size- Decimal
G (0.2610)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2816HL
Zoro #
G1831667
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Size- Decimal
G (0.2610)
Overall Length
1 in
Drill Size
G
Inside Dia.
G
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
A - 0.2340

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Letter
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2610
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.