Drill Bushing, Type P, Drill Size G
Mfr # PT284HL
Zoro # G3055039
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT284HL
Zoro #
G3055039
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
G (0.2610)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
G
Outside Dia.
7/16 in
Overall Length
1/4 in
Drill Size
G
Size - Decimal
A - 0.2340
Details
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Letter
Decimal Equivalent
0.2610
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.