Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size G

  • Mfr # PT285HL

  • Zoro # G3054838


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Decimal Equivalent
0.2610
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Size- Decimal
G (0.2610)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT285HL
Zoro #
G3054838
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
G (0.2610)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Inside Dia.
G
Overall Length
5/16 in
Drill Size
G
Size - Decimal
B - 0.2380

Details

Decimal Equivalent
0.2610
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Letter
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.