Drill Bushing, Type P, Drill Size G
Mfr # PT286HL
Zoro # G3054689
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Decimal Equivalent
0.2610
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material
52100 Thru Hardened
Outside Dia.
7/16 in
Drill Size
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT286HL
Zoro #
G3054689
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Drill Size
G
Size- Decimal
G (0.2610)
Inside Dia.
G
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
B - 0.2380
Details
Decimal Equivalent
0.2610
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.