Zoro Homepage

Drill Bushing, Type P, Drill Size H

  • Mfr # P3228HP

  • Zoro # G3049630


product price: $10.55
/ea

Key Features

Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Size
H
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3228HP
Zoro #
G3049630
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
H
Overall Length
1 3/4 in
Size- Decimal
H (0.2660)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
H
Size - Decimal
U - 0.3680

Details

Material
52100 Thru Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2660
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.