Zoro Homepage

Drill Bushing, Type P, Drill Size H

  • Mfr # P326HP

  • Zoro # G3103287


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Outside Dia.
1/2 in
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
H (0.2660)
Decimal Equivalent
0.2660
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P326HP
Zoro #
G3103287
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
1/2 in
Size- Decimal
H (0.2660)
Drill Size
H
Inside Dia.
H
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Size - Decimal
#54 - 0.0550

Details

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2660
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Measurement System
Letter
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.