Drill Bushing, Type P, Drill Size H
Mfr # PT2810HP
Zoro # G3055836
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
H (0.2660)
Hardness
Rc 62-64
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT2810HP
Zoro #
G3055836
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
H (0.2660)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Overall Length
5/8 in
Inside Dia.
H
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
H
Size - Decimal
9/32 in - 0.2812
Details
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Measurement System
Letter
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2660
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.