Drill Bushing, Type P, Drill Size H
Mfr # PT288HP
Zoro # G3093450
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Decimal Equivalent
0.2660
Material
52100 Thru Hardened
Size- Decimal
H (0.2660)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT288HP
Zoro #
G3093450
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
H (0.2660)
Outside Dia.
7/16 in
Drill Size
H
Overall Length
1/2 in
Inside Dia.
H
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#28 - 0.1405
Details
Decimal Equivalent
0.2660
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Letter
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.