Drill Bushing, Type P, Drill Size I
Mfr # P3228HS
Zoro # G3049621
product price: $9.89
/eaKey Features
Drill Size
I
Material
52100 Thru Hardened
Inside Dia.
I
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3228HS
Zoro #
G3049621
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
I
Inside Dia.
I
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Overall Length
1 3/4 in
Size- Decimal
I (0.2720)
Size - Decimal
U - 0.3680
Details
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2720
Measurement System
Letter
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.