Drill Bushing, Type P, Drill Size I
Mfr # PT2810HS
Zoro # G3055818
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Head Material
High Speed Steel
Measurement System
Letter
Inside Dia.
I
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2810HS
Zoro #
G3055818
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
I
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
I
Size- Decimal
I (0.2720)
Size - Decimal
9/32 in - 0.2812
Details
Head Material
High Speed Steel
Measurement System
Letter
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2720
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.