Drill Bushing, Type P, Drill Size J
Mfr # P3216HU
Zoro # G3069626
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Size- Decimal
J (0.2770)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Material - Machining
High Speed Steel
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3216HU
Zoro #
G3069626
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
J (0.2770)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Drill Size
J
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
J
Overall Length
1 in
Size - Decimal
J - 0.2770
Details
Material - Machining
High Speed Steel
Measurement System
Letter
Head Material
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2770
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.