Zoro Homepage

Drill Bushing, Type P, Drill Size J

  • Mfr # P3228HU

  • Zoro # G3049615


product price: $9.89
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Letter
Bushing Type
Headless Press Fit
Drill Size
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3228HU
Zoro #
G3049615
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
J
Inside Dia.
J
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Overall Length
1 3/4 in
Size- Decimal
J (0.2770)
Size - Decimal
U - 0.3680

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Letter
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.2770
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.