Zoro Homepage

Drill Bushing, Type P, Drill Size J

  • Mfr # P326HU

  • Zoro # G3103250


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Outside Dia.
1/2 in
Drill Size
J
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P326HU
Zoro #
G3103250
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
1/2 in
Drill Size
J
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
J
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Size- Decimal
J (0.2770)
Size - Decimal
#54 - 0.0550

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2770
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.