Drill Bushing, Type P, Drill Size J
Mfr # PT2816HU
Zoro # G3055160
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
J (0.2770)
Inside Dia.
J
Bushing Type
Headless Press Fit
Drill Size
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2816HU
Zoro #
G3055160
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
J (0.2770)
Inside Dia.
J
Drill Size
J
Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 in
Size - Decimal
A - 0.2340
Details
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2770
Measurement System
Letter
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.