Zoro Homepage

Drill Bushing, Type P, Drill Size K

  • Mfr # P3216HW

  • Zoro # G3069608


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Inside Dia.
K
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216HW
Zoro #
G3069608
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
K
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
K (0.2810)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
K
Outside Dia.
1/2 in
Size - Decimal
K - 0.2810

Details

Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.2810
Material - Machining
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.