Drill Bushing, Type P, Drill Size K
Mfr # P328HW
Zoro # G3102261
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Decimal Equivalent
0.2810
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P328HW
Zoro #
G3102261
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
K
Size- Decimal
K (0.2810)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
K
Overall Length
1/2 in
Outside Dia.
1/2 in
Size - Decimal
#58 - 0.0420
Details
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Decimal Equivalent
0.2810
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.