Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size L

  • Mfr # P3222IB

  • Zoro # G1831256


product price: $8.29
/ea

Key Features

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
L
Decimal Equivalent
0.2900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3222IB
Zoro #
G1831256
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
L
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
L
Overall Length
1 3/8 in
Size- Decimal
L (0.2900)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Size - Decimal
T - 0.3580

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2900
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.