Drill Bushing, Type P, Drill Size L
Mfr # PT2816IB
Zoro # G3055127
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Decimal Equivalent
0.2900
Material
52100 Thru Hardened
Size- Decimal
L (0.2900)
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT2816IB
Zoro #
G3055127
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
L (0.2900)
Drill Size
L
Inside Dia.
L
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Overall Length
1 in
Size - Decimal
A - 0.2340
Details
Decimal Equivalent
0.2900
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.