Drill Bushing, Type P, Drill Size L
Mfr # PT284IB
Zoro # G3054917
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
L
Size- Decimal
L (0.2900)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT284IB
Zoro #
G3054917
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
L
Size- Decimal
L (0.2900)
Overall Length
1/4 in
Inside Dia.
L
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
A - 0.2340
Details
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2900
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.