Drill Bushing, Type P, Drill Size L
Mfr # PT286IB
Zoro # G3093609
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Size- Decimal
L (0.2900)
Inside Dia.
L
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT286IB
Zoro #
G3093609
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
L (0.2900)
Inside Dia.
L
Drill Size
L
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Size - Decimal
#27 - 0.1440
Details
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.2900
Measurement System
Letter
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.