Zoro Homepage

Drill Bushing, Type P, Drill Size M

  • Mfr # P3222ID

  • Zoro # G3049938


product price: $8.19
/ea

Key Features

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Outside Dia.
1/2 in
Measurement System
Letter
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3222ID
Zoro #
G3049938
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
M
Overall Length
1 3/8 in
Size- Decimal
M (0.2950)
Inside Dia.
M
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
T - 0.3580

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Measurement System
Letter
Hardness
Rc 62-64
Decimal Equivalent
0.2950
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.