Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size M

  • Mfr # PT3610ID

  • Zoro # G3093380


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Drill Size
M
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3610ID
Zoro #
G3093380
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
M
Overall Length
5/8 in
Size- Decimal
M (0.2950)
Inside Dia.
M
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
9/16 in
Size - Decimal
#28 - 0.1405

Details

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.2950
Material
52100 Thru Hardened
Measurement System
Letter
Finish
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.