Drill Bushing, Type P, Drill Size M
Mfr # PT3612ID
Zoro # G3093286
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Size- Decimal
M (0.2950)
Measurement System
Letter
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Inside Dia.
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT3612ID
Zoro #
G3093286
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
M (0.2950)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
M
Outside Dia.
9/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/4 in
Drill Size
M
Size - Decimal
#28 - 0.1405
Details
Measurement System
Letter
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Decimal Equivalent
0.2950
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.