Drill Bushing, Type P, Drill Size M
Mfr # PT366ID
Zoro # G3092918
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Outside Dia.
9/16 in
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2950
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT366ID
Zoro #
G3092918
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
M
Size- Decimal
M (0.2950)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
M
Size - Decimal
#3 - 0.2130
Details
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2950
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Letter
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.