Drill Bushing, Type P, Drill Size N
Mfr # P3222IH
Zoro # G3049895
product price: $8.95
/eaKey Features
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Size- Decimal
N (0.3020)
Measurement System
Letter
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3222IH
Zoro #
G3049895
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
N (0.3020)
Inside Dia.
N
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Drill Size
N
Overall Length
1 3/8 in
Size - Decimal
T - 0.3580
Details
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Letter
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3020
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.