Drill Bushing, Type P, Drill Size N
Mfr # P325IH
Zoro # G3048206
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3020
Inside Dia.
N
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P325IH
Zoro #
G3048206
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
N
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
N (0.3020)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Drill Size
N
Outside Dia.
1/2 in
Size - Decimal
X - 0.3970
Details
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3020
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Letter
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.