Drill Bushing, Type P, Drill Size N
Mfr # P326IH
Zoro # G3102760
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326IH
Zoro #
G3102760
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
N
Overall Length
3/8 in
Outside Dia.
1/2 in
Drill Size
N
Size- Decimal
N (0.3020)
Size - Decimal
#56 - 0.0465
Details
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.3020
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Letter
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.