Drill Bushing, Type P, Drill Size N
Mfr # P328IH
Zoro # G3102167
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1/2 in
Decimal Equivalent
0.3020
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P328IH
Zoro #
G3102167
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
1/2 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
N
Size- Decimal
N (0.3020)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
N
Size - Decimal
#59 - 0.0410
Details
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3020
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.