Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size N

  • Mfr # PT3610IH

  • Zoro # G3093365


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Bushing Head Type
Headless
Inside Dia.
N
Head Material
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3610IH
Zoro #
G3093365
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
N
Drill Size
N
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
N (0.3020)
Outside Dia.
9/16 in
Overall Length
5/8 in
Size - Decimal
#28 - 0.1405

Details

Bushing Head Type
Headless
Head Material
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.3020
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.