Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size N

  • Mfr # PT3616IH

  • Zoro # G3093146


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Inside Dia.
N
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3616IH
Zoro #
G3093146
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Inside Dia.
N
Drill Size
N
Size- Decimal
N (0.3020)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
9/16 in
Size - Decimal
#29 - 0.1360

Details

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.3020
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.