Zoro Homepage

Drill Bushing, Type P, Drill Size N

  • Mfr # PT368IH

  • Zoro # G3092787


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3020
Outside Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT368IH
Zoro #
G3092787
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
9/16 in
Overall Length
1/2 in
Size- Decimal
N (0.3020)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
N
Drill Size
N
Size - Decimal
#30 - 0.1285

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3020
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.