Drill Bushing, Type P, Drill Size No 1
Mfr # P2616GT
Zoro # G3104151
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Size- Decimal
#1 (0.2280)
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2616GT
Zoro #
G3104151
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#1 (0.2280)
Outside Dia.
13/32 in
Overall Length
1 in
Inside Dia.
#1
Drill Size
#1
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#51 - 0.0670
Details
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.2280
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Wire
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.