Drill Bushing, Type P, Drill Size No 1
Mfr # P2628GT
Zoro # G3103637
product price: $10.49
/eaKey Features
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2628GT
Zoro #
G3103637
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size- Decimal
#1 (0.2280)
Overall Length
1 3/4 in
Outside Dia.
13/32 in
Inside Dia.
#1
Drill Size
#1
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#53 - 0.0595
Details
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.2280
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.