Drill Bushing, Type P, Drill Size No 1
Mfr # P266GT
Zoro # G1833800
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2280
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P266GT
Zoro #
G1833800
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#1
Drill Size
#1
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#1 (0.2280)
Overall Length
3/8 in
Size - Decimal
1/2 in - 0.5000
Details
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2280
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.