Zoro Homepage

Drill Bushing, Type P, Drill Size No 1

  • Mfr # P324GT

  • Zoro # G3049317


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Head Type
Headless
Drill Size
#1
Material - Machining
High Speed Steel
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324GT
Zoro #
G3049317
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
#1
Outside Dia.
1/2 in
Inside Dia.
#1
Size- Decimal
#1 (0.2280)
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
U - 0.3680

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2280
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.