Drill Bushing, Type P, Drill Size No 1
Mfr # P325GT
Zoro # G3048711
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Outside Dia.
1/2 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P325GT
Zoro #
G3048711
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Size- Decimal
#1 (0.2280)
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#1
Drill Size
#1
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
W - 0.3860
Details
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Wire
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Decimal Equivalent
0.2280
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.