Drill Bushing, Type P, Drill Size No 1
Mfr # P326GT
Zoro # G3103445
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Material - Machining
High Speed Steel
Drill Size
#1
Decimal Equivalent
0.2280
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326GT
Zoro #
G3103445
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drill Size
#1
Outside Dia.
1/2 in
Inside Dia.
#1
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#1 (0.2280)
Overall Length
3/8 in
Size - Decimal
#54 - 0.0550
Details
Material - Machining
High Speed Steel
Decimal Equivalent
0.2280
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Measurement System
Wire
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.