Zoro Homepage

Drill Bushing, Type P, Drill Size No 1

  • Mfr # PT244GT

  • Zoro # G3062355


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Outside Dia.
3/8 in
Finish
High Speed Steel
Drill Size
#1
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT244GT
Zoro #
G3062355
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Drill Size
#1
Inside Dia.
#1
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#1 (0.2280)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Size - Decimal
5/8 in - 0.6250

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.2280
Head Material
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.