Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 1

  • Mfr # PT245GT

  • Zoro # G3062206


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Bushing Head Type
Headless
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#1
Drill Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT245GT
Zoro #
G3062206
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#1
Drill Size
#1
Overall Length
5/16 in
Size- Decimal
#1 (0.2280)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
5/8 in - 0.6250

Details

Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.2280
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.