Drill Bushing, Type P, Drill Size No 1
Mfr # PT246GT
Zoro # G3056326
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT246GT
Zoro #
G3056326
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Inside Dia.
#1
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#1
Size- Decimal
#1 (0.2280)
Outside Dia.
3/8 in
Size - Decimal
9/16 in - 0.5625
Details
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Measurement System
Wire
Bushing Head Type
Headless
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.2280
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.