Drill Bushing, Type P, Drill Size No 10
Mfr # P2622FX
Zoro # G3104005
product price: $7.89
/eaKey Features
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#10
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2622FX
Zoro #
G3104005
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#10
Size- Decimal
#10 (0.1935)
Overall Length
1 3/8 in
Outside Dia.
13/32 in
Drill Size
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#52 - 0.0635
Details
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.1935
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.