Zoro Homepage

Drill Bushing, Type P, Drill Size No 10

  • Mfr # PT2412FX

  • Zoro # G3063798


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Rockwell Hardness
RC 62-64
Size- Decimal
#10 (0.1935)
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2412FX
Zoro #
G3063798
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#10 (0.1935)
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Drill Size
#10
Size - Decimal
5/16 in - 0.3125

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1935
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.