Zoro Homepage

Drill Bushing, Type P, Drill Size No 10

  • Mfr # PT2416FX

  • Zoro # G3062991


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2416FX
Zoro #
G3062991
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#10 (0.1935)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#10
Inside Dia.
#10
Overall Length
1 in
Outside Dia.
3/8 in
Size - Decimal
5/64 in - 0.0781

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Bushing Head Type
Headless
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.1935
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.