Zoro Homepage

Drill Bushing, Type P, Drill Size No 10

  • Mfr # PT246FX

  • Zoro # G3062197


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Rockwell Hardness
RC 62-64
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT246FX
Zoro #
G3062197
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#10
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#10 (0.1935)
Outside Dia.
3/8 in
Overall Length
3/8 in
Drill Size
#10
Size - Decimal
5/8 in - 0.6250

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Decimal Equivalent
0.1935
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.