Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 11

  • Mfr # P2628FV

  • Zoro # G3103740


product price: $10.49
/ea

Key Features

Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Size
#11
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2628FV
Zoro #
G3103740
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
#11
Inside Dia.
#11
Size- Decimal
#11 (0.1910)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Size - Decimal
#52 - 0.0635

Details

Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Decimal Equivalent
0.1910
Bushing Head Type
Headless
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.