Drill Bushing, Type P, Drill Size No 11
Mfr # P325FV
Zoro # G3048921
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#11 (0.1910)
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P325FV
Zoro #
G3048921
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#11 (0.1910)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
#11
Drill Size
#11
Outside Dia.
1/2 in
Size - Decimal
V - 0.3770
Details
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1910
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.