Drill Bushing, Type P, Drill Size No 12
Mfr # P2012FU
Zoro # G3089165
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#12
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2012FU
Zoro #
G3089165
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#12
Outside Dia.
5/16 in
Size- Decimal
#12 (0.1890)
Inside Dia.
#12
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/4 in
Size - Decimal
#48 - 0.0760
Details
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Wire
Head Material
High Speed Steel
Decimal Equivalent
0.1890
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.