Drill Bushing, Type P, Drill Size No 12
Mfr # P205FU
Zoro # G3059920
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Head Material
High Speed Steel
Bushing Head Type
Headless
Measurement System
Wire
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P205FU
Zoro #
G3059920
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#12 (0.1890)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Inside Dia.
#12
Drill Size
#12
Outside Dia.
5/16 in
Size - Decimal
#12 - 0.1890
Details
Head Material
High Speed Steel
Bushing Head Type
Headless
Measurement System
Wire
Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.1890
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.