Drill Bushing, Type P, Drill Size No 12
Mfr # P2612FU
Zoro # G3088989
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Inside Dia.
#12
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2612FU
Zoro #
G3088989
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#12
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#12 (0.1890)
Overall Length
3/4 in
Outside Dia.
13/32 in
Drill Size
#12
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#49 - 0.0730
Details
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1890
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.