Zoro Homepage

Drill Bushing, Type P, Drill Size No 12

  • Mfr # P2616FU

  • Zoro # G3088666


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Decimal Equivalent
0.1890
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2616FU
Zoro #
G3088666
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Size- Decimal
#12 (0.1890)
Drill Size
#12
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#12
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Size - Decimal
#5 - 0.2055

Details

Decimal Equivalent
0.1890
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.